Shop ESAB
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LaserWelder, Single, DuelerEHL1500
- Mfr # 0448747880
- Zoro # G923387384
product price:Â
$
42,439.99
/ea
Key Features
Input Frequency
50/60 Hz
For Aluminum Thickness - Maximum
4 mm
Phase
Single
Maximum Wire Feed Speed
600 in/min
For Copper Thickness - Minimum
1/2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0448747880
- Zoro #
- G923387384
- UPC #
- -
- Country of Origin
- China
- Item
- Laser Welder
- Input Frequency
- 50/60 Hz
- Phase
- Single
- Maximum Wire Feed Speed
- 600 in/min
- Rated Output - Minimum
- 150 W
- Rated Output - Maximum
- 1,500 W
- For Material Type
- Carbon Steel, Stainless Steel, Aluminum, Titanium, Nickel
- Minimum Wire Feed Speed
- 60 in/min
- Process
- Laser Welding
- Welder Series
- Dueler EHL 1500
Dimensions
- For Aluminum Thickness - Maximum
- 4 mm
- For Copper Thickness - Minimum
- 1/2 mm
- For Aluminum Thickness - Minimum
- 1/2 mm
- For Copper Thickness - Maximum
- 6 1/2 mm
- For Carbon and Stainless Steel Thickness - Minimum
- 1/2 mm
- For Carbon and Stainless Steel Thickness - Maximum
- 6 1/2 mm
Description
LaserWelder,Single,DuelerEHL1500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.