Shop LINCOLN ELECTRIC

Multi-Process Welder

  • Mfr # K3443-2
  • Zoro # G223357568

product price: 
$
12,863.99
/ea
Free Shipping & Returns

Key Features

Maximum Input Current
350 A
Input Voltage
200-208/220-230/380-415/460/575V
Amperage MIG - Minimum
5 A
Amperage TIG - Minimum
5 A
Features
Based on the Same Proven Platform as the Previous Flextec(R) Machines and Lab and Field Tested to Perform in Extreme Environments, Powerconnect Allows an Automatic Connection to Any Incoming Voltage 200-575VAC, Single or Three-Phase, 50 or 60Hz, Supports a Variety of Wire Feeders Including Crosslink 14-Pin Analog and 5-Pin Arclink Digital Wire Feeders
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3443-2
Zoro #
G223357568
UPC #
015082711805
Country of Origin
United States
Maximum Input Current
350 A
Input Voltage
200-208/220-230/380-415/460/575V
Amperage MIG - Minimum
5 A
Amperage TIG - Minimum
5 A
Features
Based on the Same Proven Platform as the Previous Flextec(R) Machines and Lab and Field Tested to Perform in Extreme Environments, Powerconnect Allows an Automatic Connection to Any Incoming Voltage 200-575VAC, Single or Three-Phase, 50 or 60Hz, Supports a Variety of Wire Feeders Including Crosslink 14-Pin Analog and 5-Pin Arclink Digital Wire Feeders
Application
Construction and Field Erection, Cross Country Pipeline, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
Amperage Stick - Maximum
425 A
Amperage Stick - Minimum
5 A
For Material Type
Aluminum, Carbon Steel, Metal (Core), Stainless Steel
Power Cord Included
Yes
Includes
Power Cable
Amperage TIG - Maximum
425 A
Weight
77 lb
Input Frequency
50/60 Hz
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
Polarity
DC
Item
Multi-Process Welder
Phase
Single/Three
Amperage MIG - Maximum
425 A
Welding Power Source Type
CC/CV
Effective Input Current
300 A @ 32V, 60% (Single Phase), 350 A @ 34V, 60% (Single Phase), 350 A @ 34V, 60% (Three Phase)
Rated Output @ Duty Cycle (TIG)
270 A @ 20.8 V, 100%, 300 A @ 22 V, 60%, 350 A @ 24 V, 60%
Rated Output @ Duty Cycle (Stick)
270 A @ 27.5 V, 100%, 300 A @ 29 V, 60%, 350 A @ 31.5 V, 60%
Remote Connection Type
12-Pin (Lincoln), 14-Pin (Lincoln), 5-Pin (Lincoln)
Rated Output @ Duty Cycle (MIG)
270 A @ 27.5 V, 100%, 300 A @ 29 V, 60%, 350 A @ 31.5 V, 60%
Welder Series
Flextec 350X PowerConnect

Dimensions

Overall Depth
24 in
Overall Height
17 in
Power Cord Length
8 1/2 ft
Overall Width
13 in
Fits Chest Size
Based on the Same Proven Platform as the Previous Flextec(R) Machines and Lab and Field Tested to Perform in Extreme Environments, Powerconnect Allows an Automatic Connection to Any Incoming Voltage 200-575VAC, Single or Three-Phase, 50 or 60Hz, Supports a Variety of Wire Feeders Including Crosslink 14-Pin Analog and 5-Pin Arclink Digital Wire Feeders

Description

Multi-Process Welder, Input Voltage 200-208/220-230/380-415/460/575V, Phase Single/Three, Polarity DC, Input Frequency 50/60 Hz, Remote Connection Type 12-Pin (Lincoln), 14-Pin (Lincoln), 5-Pin (Lincoln), Includes Power Cable, Weight 77 lb, Application Construction and Field Erection, Cross Country Pipeline, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.