Robust Feeder

  • Mfr # 0446700883

  • Zoro # G023437071


product price:  $4,997.99
/ea
Free Shipping & Returns

Key Features

Maximum Wire Feed Speed
25 m/min
Maximum Spool Diameter
12 in
Includes
0446700883 includes control/communication cable components and connectors used to link and control parts of the ESAB Warrior system.
Plug Type
Bare Leads
Minimum Wire Feed Speed
1.3 m/min
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0446700883
Zoro #
G023437071
UPC #
662067328895
Country of Origin
Poland

Dimensions

Maximum Spool Diameter
12 in
Wire Diameter Flux-Cored - Maximum
0.093 in
Overall Height
16.9 in
Wire Diameter Solid - Maximum
0.079 in
Wire Diameter Aluminum - Minimum
0.035 in
Overall Width
9.8 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Overall Depth
23.4 in
Wire Diameter Aluminum - Maximum
0.0625 in
Wire Diameter Solid - Minimum
0.023 in

Details

Maximum Wire Feed Speed
25 m/min
Includes
0446700883 includes control/communication cable components and connectors used to link and control parts of the ESAB Warrior system.
Plug Type
Bare Leads
Minimum Wire Feed Speed
1.3 m/min
Wire Feeder Series
RobustFeed AVS
Portability
Yes
Features
Digital Meters for Voltage and WFS Ensure More Arc Time, Drop-Proof Housing, Quick-Change, Four-Roll Drive Reduces Downtime and Provides Consistent Feeding Results, Weatherproof, Enclosed Design That Withstands Rain from All Directions Ensures the Filler Metal is Kept Dry
Wire Feeder Configuration
4-Roll
Compatible Brand
ESAB
For Wire Type
Aluminum, Flux-Cored, Solid
Rated Output
N/A (no rated output)
Item
Robust Feeder
Standards
CSA
Welding Power Source Type
CC/CV
Input Voltage
14/100V DC
Application
Civil Construction, Railcars, Repair and Maintenance, Ship/Barge Building
Maximum Spool Weight
44 37/400 lb
Weight
40 lb

Description

Robust Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 14/100V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 44 37/400 lb, Maximum Wire Feed Speed 25 m/min, Minimum Wire Feed Speed 1.3 m/min, Phase Not Applicable, Rated Output N/A (no rated output), Wire Feeder Configuration 4-Roll, Application Civil Construction, Railcars, Repair and Maintenance, Ship/Barge Building

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.