Robust Feeder

  • Mfr # 0448700881

  • Zoro # G323434985


product price:  $5,601.99
/ea
Free Shipping & Returns

Key Features

Portability
Yes
Input Voltage
14/100V DC
Weight
40 lb
Minimum Wire Feed Speed
1.3 m/min
Overall Height
16.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0448700881
Zoro #
G323434985
UPC #
-
Country of Origin
Poland

Dimensions

Overall Height
16.9 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.0625 in
Maximum Spool Diameter
12 in
Overall Width
9.8 in
Overall Depth
23.4 in

Details

Portability
Yes
Input Voltage
14/100V DC
Weight
40 lb
Minimum Wire Feed Speed
1.3 m/min
For Wire Type
Aluminum, Flux-Cored, Solid
Maximum Wire Feed Speed
25 m/min
Compatible Brand
ESAB
Application
Civil Construction, Railcars, Repair and Maintenance, Ship/Barge Building
Standards
CSA
Item
Robust Feeder
Wire Feeder Configuration
4-Roll
Welding Power Source Type
CC/CV
Features
Digital Meters for Voltage and WFS Ensure More Arc Time, Drop-Proof Housing, Quick-Change, Four-Roll Drive Reduces Downtime and Provides Consistent Feeding Results. Rolls are Easily Changed from One Wire Size to Another without the Need for Tools, The RobustFeed AVS ECHO Performs A Measurement On the First Weld and Compensates for Any Losses That May Occur In the Welding Circuit, for All Following Welds
Wire Feeder Series
RobustFeed AVS ECHO
Maximum Spool Weight
44 37/400 lb

Description

Robust Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Input Voltage 14/100V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 44 37/400 lb, Maximum Wire Feed Speed 25 m/min, Minimum Wire Feed Speed 1.3 m/min, Wire Feeder Configuration 4-Roll, Application Civil Construction, Railcars, Repair and Maintenance, Ship/Barge Building

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.