Shop ESCO EQUIPMENT
See all product information
Create Account
Bead Breaker
- Mfr # 10896
- Zoro # G7438256
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Fits Chest Size
The Yellow Jackit Bead Breaker Line is a "DYI" Style Bead Breaker that is Designed for Easy use in the Farm and Heavy Duty Truck Service Market
Compatible Tire Type
Earthmover Tires
Color
Yellow
Includes
(1) Bead Breaker
Maximum Operating Air Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10896
- Zoro #
- G7438256
- UPC #
- 816904022426
- Country of Origin
- Italy
- Item
- Bead Breaker
- Compatible Tire Type
- Earthmover Tires
- Color
- Yellow
- Includes
- (1) Bead Breaker
- Maximum Operating Air Pressure
- 10,000 psi
- Shell Material
- Steel
- Maximum Load Capacity
- 13.8 ton
- Product Type
- Giant Tire/Earthmover Bead Breaker
- Features
- The Yellow Jackit Bead Breaker Line is a "DYI" Style Bead Breaker that is Designed for Easy use in the Farm and Heavy Duty Truck Service Market
- Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Fits Chest Size
- The Yellow Jackit Bead Breaker Line is a "DYI" Style Bead Breaker that is Designed for Easy use in the Farm and Heavy Duty Truck Service Market
- Overall Width
- 6 1/2 in
- Overall Length
- 16 1/2 in
- Overall Height
- 6 1/2 in
- Length
- 16 1/2 in
Description
Bead Breaker, Product Type Giant Tire/Earthmover Bead Breaker, Material Steel, Overall Height 6 1/2 in, Overall Length 16 1/2 in, Overall Width 6 1/2 in, Overall Diameter Not Applicable, Includes (1) Bead Breaker, Color Yellow, Compatible Tire Type Earthmover Tires, Features The Yellow Jackit Bead Breaker Line is a In.DYI In. Style Bead Breaker that is Designed for Easy use in the Farm and Heavy Duty Truck Service Market, Maximum Load Capacity 13.8 ton, Maximum Operating Air Pressure 10,000 psi
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.