Heavy Lifting Jack
- Mfr # 91001
- Zoro # G7461721
product price:Â
$
6,062.99
/ea
Key Features
Lifting Capacity
30/60 Tons
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Type
Two Stage Mammut Jack
Application
Construction, Quarry and Mining Machinery
Length
37"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91001
- Zoro #
- G7461721
- UPC #
- 816904023577
- Country of Origin
- China
- Lifting Capacity
- 30/60 Tons
- Item
- Air/Hydraulic Floor Jack
- Features
- Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
- Type
- Two Stage Mammut Jack
- Application
- Construction, Quarry and Mining Machinery
- Minimum Operating Pressure
- 145 psi
- Number of Lift Positions
- 2
- Maximum Operating Pressure
- 174 psi
- Item Weight
- 205 lb
- Color
- Yellow
- Power Source
- Air/Manual
- Load Capacity
- 88 ton
- Handle Type
- Folding Handle
- Body Material
- Steel
- Lifting Actuator
- Remote Control
- Jack Type
- Mining Jack
- Wire Color
- Yellow
Dimensions
- Length
- 37"
- Overall Height
- 54 13/32 in
- Fits Chest Size
- Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
- Maximum Lift Height
- 17 19/32 in
- Minimum Height
- 8 11/16 in
- Minimum Lift Height
- 13 in
Description
Heavy Lifting Jack, Jack Type Mining Jack, Load Capacity 88 ton, Body Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 13 in, Maximum Lift Height 17 19/32 in, Power Source Air/Manual, Minimum Height 8 11/16 in, Color Yellow
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.