Shop ESCO EQUIPMENT
Additional $365.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Lifting Jack
- Mfr # 91005
- Zoro # G7461119
product price:Â
$
23,773.99
/ea
Key Features
Lifting Capacity
150 Tons
Type
One Stage Mammut Jack
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Application
Construction, Quarry and Mining Machinery
Length
49"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91005
- Zoro #
- G7461119
- UPC #
- 816904023607
- Country of Origin
- China
- Lifting Capacity
- 150 Tons
- Item
- Air/Hydraulic Floor Jack
- Type
- One Stage Mammut Jack
- Features
- Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
- Application
- Construction, Quarry and Mining Machinery
- Color
- Yellow
- Lifting Actuator
- Remote Control
- Body Material
- Steel
- Number of Lift Positions
- 1
- Load Capacity
- 165 ton
- Handle Type
- Folding Handle
- Power Source
- Air/Manual
- Item Weight
- 831 lb
- Maximum Operating Pressure
- 174 psi
- Jack Type
- Mining Jack
- Minimum Operating Pressure
- 145 psi
- Wire Color
- Yellow
Dimensions
- Length
- 49"
- Overall Height
- 69 3/16 in
- Minimum Height
- 35 13/32 in
- Fits Chest Size
- Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
- Maximum Lift Height
- 57 3/16 in
- Minimum Lift Height
- 35 13/32 in
Description
Heavy Lifting Jack, Jack Type Mining Jack, Load Capacity 165 ton, Body Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 35 13/32 in, Maximum Lift Height 57 3/16 in, Power Source Air/Manual, Minimum Height 35 13/32 in, Color Yellow
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.