Heavy Lifting Jack
- Mfr # 91003
- Zoro # G7456377
product price:Â
$
14,073.99
/ea
Key Features
Lifting Capacity
50/80 Tons
Type
Two Stage Mammut Jack
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Application
Construction, Quarry and Mining Machinery
Length
56.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91003
- Zoro #
- G7456377
- UPC #
- 816904023584
- Country of Origin
- China
- Lifting Capacity
- 50/80 Tons
- Item
- Air/Hydraulic Floor Jack
- Type
- Two Stage Mammut Jack
- Features
- Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
- Application
- Construction, Quarry and Mining Machinery
- Product Type
- Air/Hydraulic Jack,2 Stage,50/80 tons
- Maximum Operating Pressure
- 174 psi
- Power Source
- Air/Manual
- Lifting Actuator
- Remote Control
- Body Material
- Steel
- Color
- Yellow
- Jack Type
- Mining Jack
- Item Weight
- 381 lb
- Handle Type
- Folding Handle
- Number of Lift Positions
- 2
- Minimum Operating Pressure
- 145 psi
- Load Capacity
- 1.6 ton
- Wire Color
- Yellow
Dimensions
- Length
- 56.7"
- Overall Height
- 57 29/32 in
- Maximum Lift Height
- 33 in
- Minimum Height
- 16 13/32 in
- Minimum Lift Height
- 24 3/16 in
- Fits Chest Size
- Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Description
Heavy Lifting Jack, Jack Type Mining Jack, Load Capacity 1.6 ton, Body Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 24 3/16 in, Maximum Lift Height 33 in, Power Source Air/Manual, Minimum Height 16 13/32 in, Color Yellow
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.