Shop ESCO EQUIPMENT
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Service Jack
- Mfr # 92010
- Zoro # G7461715
product price:Â
$
3,965.99
/ea
Key Features
Lifting Capacity
88 /55/28/17 Tons
Type
Four Stage Air Hydraulic Jack
Application
Workshops, Tire Repairers and Bodywork Shops
Includes
0.5 in Extension, 2.75 in Extension, 4.75 in Extension
Features
Portable Series Par 'Excellence', All the Reliability and Practically of Jacks in a more Compact Version, The Pistons Move Back Automatically
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92010
- Zoro #
- G7461715
- UPC #
- 816904023881
- Country of Origin
- China
- Lifting Capacity
- 88 /55/28/17 Tons
- Item
- Air/Hydraulic Floor Jack
- Type
- Four Stage Air Hydraulic Jack
- Application
- Workshops, Tire Repairers and Bodywork Shops
- Includes
- 0.5 in Extension, 2.75 in Extension, 4.75 in Extension
- Features
- Portable Series Par 'Excellence', All the Reliability and Practically of Jacks in a more Compact Version, The Pistons Move Back Automatically
- For Use With
- Heavy Vehicles
- Item Weight
- 170 lb
- Body Material
- Steel
- Color
- Red
- Power Source
- Air/Manual
- Maximum Operating Pressure
- 145 psi
- Load Capacity
- 88 ton
- Minimum Operating Pressure
- 116 psi
- Lifting Actuator
- Lever
- Jack Type
- Air Hydraulic Jack
- Wire Color
- Red
Dimensions
- Length
- 39.97"
- Minimum Lift Height
- 7 3/32 in
- Handle Length
- 51 31/32 in
- Maximum Lift Height
- 18 7/8 in
- Fits Chest Size
- Portable Series Par 'Excellence', All the Reliability and Practically of Jacks in a more Compact Version, The Pistons Move Back Automatically
- Base Length
- 9 1/2 in
- Overall Height
- 56 5/16 in
- Minimum Height
- 7 3/32 in
Description
Service Jack, Jack Type Air Hydraulic Jack, Load Capacity 88 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 7 3/32 in, Maximum Lift Height 18 7/8 in, Power Source Air/Manual, Minimum Height 7 3/32 in, Base Length 9 1/2 in, Color Red, Features Portable Series Par 'Excellence', All the Reliability and Practically of Jacks in a more Compact Version, The Pistons Move Back Automatically, Handle Length 51 31/32 in, Includes 0.5 in Extension, 2.75 in Extension, 4.75 in Extension
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.