Shop ESCO EQUIPMENT
Additional $305.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Lifting Jack
- Mfr # 91004
- Zoro # G7461128
product price:Â
$
21,029.99
/ea
Key Features
Lifting Capacity
100 Tons
Application
Construction, Quarry and Mining Machinery
Type
One Stage Mammut Jack
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Length
47.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91004
- Zoro #
- G7461128
- UPC #
- 816904023591
- Country of Origin
- China
- Lifting Capacity
- 100 Tons
- Item
- Air/Hydraulic Floor Jack
- Application
- Construction, Quarry and Mining Machinery
- Type
- One Stage Mammut Jack
- Features
- Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
- Lifting Actuator
- Remote Control
- Item Weight
- 626 lb
- Power Source
- Air/Manual
- Color
- Yellow
- Maximum Operating Pressure
- 174 psi
- Load Capacity
- 110 ton
- Number of Lift Positions
- 1
- Jack Type
- Mining Jack
- Body Material
- Steel
- Minimum Operating Pressure
- 145 psi
- Handle Type
- Folding Handle
- Wire Color
- Yellow
Dimensions
- Length
- 47.6"
- Maximum Lift Height
- 46 in
- Minimum Lift Height
- 28 1/2 in
- Overall Height
- 69 3/16 in
- Fits Chest Size
- Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
- Minimum Height
- 28 1/2 in
Description
Heavy Lifting Jack, Jack Type Mining Jack, Load Capacity 110 ton, Body Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 28 1/2 in, Maximum Lift Height 46 in, Power Source Air/Manual, Minimum Height 28 1/2 in, Color Yellow
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.