Shop ESCO EQUIPMENT
See all product information
Create Account
Service Jack
- Mfr # 92004
- Zoro # G7456307
product price:Â
$
2,616.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
44/22 Tons
Includes
0.5 in Extension, 2.75 in Extension, 4.75 in Extension
Features
Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, The Pistons Move Back Automatically
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Type
Air Hydraulic HD Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92004
- Zoro #
- G7456307
- UPC #
- 816904023829
- Country of Origin
- China
- Lifting Capacity
- 44/22 Tons
- Item
- Air/Hydraulic Floor Jack
- Includes
- 0.5 in Extension, 2.75 in Extension, 4.75 in Extension
- Features
- Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, The Pistons Move Back Automatically
- Application
- Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
- Type
- Air Hydraulic HD Jack
- For Use With
- Heavy Vehicles
- Power Source
- Air/Manual
- Minimum Operating Pressure
- 116 psi
- Color
- Red
- Body Material
- Steel
- Lifting Actuator
- Lever
- Load Capacity
- 2 ton
- Jack Type
- Air Hydraulic Jack
- Item Weight
- 101 lb
- Maximum Operating Pressure
- 145 psi
- Wire Color
- Red
Dimensions
- Length
- 20.67"
- Minimum Height
- 8 17/32 in
- Handle Length
- 52 in
- Overall Height
- 55 1/8 in
- Minimum Lift Height
- 8 17/32 in
- Maximum Lift Height
- 18 3/8 in
- Base Length
- 8 1/8 in
- Fits Chest Size
- Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, The Pistons Move Back Automatically
Description
Service Jack, Jack Type Air Hydraulic Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 8 17/32 in, Maximum Lift Height 18 3/8 in, Power Source Air/Manual, Minimum Height 8 17/32 in, Base Length 8 1/8 in, Color Red, Features Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, The Pistons Move Back Automatically, Handle Length 52 in, Includes 0.5 in Extension, 2.75 in Extension, 4.75 in Extension, Item Weight 101 lb
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.