Shop ESCO EQUIPMENT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Service Jack
- Mfr # 92008
- Zoro # G7461749
product price:Â
$
3,121.99
/ea
Key Features
Lifting Capacity
33 Tons
Includes
0.5 in Extension, 2.75 in Extension, 4.75 in Extension
Features
The Pistons Move Back Automatically
Type
Air Hydraulic Jack
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92008
- Zoro #
- G7461749
- UPC #
- 816904023867
- Country of Origin
- China
- Lifting Capacity
- 33 Tons
- Item
- Air/Hydraulic Floor Jack
- Includes
- 0.5 in Extension, 2.75 in Extension, 4.75 in Extension
- Features
- The Pistons Move Back Automatically
- Type
- Air Hydraulic Jack
- Application
- Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
- For Use With
- Agricultural and Public Work Vehicles
- Color
- Red
- Jack Type
- Air Hydraulic Jack
- Item Weight
- 126 lb
- Body Material
- Steel
- Maximum Operating Pressure
- 145 psi
- Minimum Operating Pressure
- 116 psi
- Load Capacity
- 33 ton
- Lifting Actuator
- Lever
- Power Source
- Air/Manual
- Wire Color
- Red
Dimensions
- Length
- 28.54"
- Minimum Lift Height
- 13 25/32 in
- Base Length
- 10 27/32 in
- Handle Length
- 51 25/32 in
- Maximum Lift Height
- 22 27/32 in
- Fits Chest Size
- The Pistons Move Back Automatically
- Minimum Height
- 13 25/32 in
- Overall Height
- 55 23/32 in
Description
Service Jack, Jack Type Air Hydraulic Jack, Load Capacity 33 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 13 25/32 in, Maximum Lift Height 22 27/32 in, Power Source Air/Manual, Minimum Height 13 25/32 in, Base Length 10 27/32 in, Color Red, Features The Pistons Move Back Automatically, Handle Length 51 25/32 in, Includes 0.5 in Extension, 2.75 in Extension, 4.75 in Extension, Item Weight 126 lb, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 116 psi
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.