Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED Natural TruWave BR30, 7.5W, Dimmable, 90CRI, 650 Lumen, 5000K, 25000 life
- Mfr # LED7.5BR30DIM950TLRP6/41329
- Zoro # G323777686
product price:Â
$
4.89
/ea
Sold in multiples of 6 for
$29.34
Key Features
Voltage
120V
Lumens
650
Rated Life
25,000 hr
CRI
90
Light Color
Frosted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED7.5BR30DIM950TLRP6/41329
- Zoro #
- G323777686
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120V
- Lumens
- 650
- Rated Life
- 25,000 hr
- CRI
- 90
- Light Color
- Frosted
- Bulb Base Type
- E26 Medium
- Wattage Equivalency
- 65 W
- Watts
- 7.50 W
- Bulb Shape
- BR30
- Lighting Technology
- LED
- Dimmable
- Yes
- Bulb Housing
- Plastics
- Color Temperature
- 5000 K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.