Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED Natural TruWave B10, 4W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000life
- Mfr # LED4B10CBENTDIM927CL13YTLRP6/41319
- Zoro # G523777639
product price:Â
$
2.79
/ea
Sold in multiples of 6 for
$16.74
Key Features
Dimmable
Yes
Light Color
Clear
CRI
90
Wattage Equivalency
40 W
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED4B10CBENTDIM927CL13YTLRP6/41319
- Zoro #
- G523777639
- UPC #
- -
- Country of Origin
- China
Details
- Dimmable
- Yes
- Color Temperature
- 2700 K
- Light Color
- Clear
- CRI
- 90
- Wattage Equivalency
- 40 W
- Lighting Technology
- LED
- Watts
- 4 W
- Bulb Shape
- B10
- Bulb Housing
- Soft Glass
- Voltage
- 120V
- Bulb Base Type
- Candelabra
- Rated Life
- 15,000 hr
- Lumens
- 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.