Ess

Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series


product price: $92.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Material Polycarbonate
  • Foam Lined Yes
  • Includes Goggle includes SpeedSleeve, carrying case, 2.8mm Clear & Smoke Gray lenses
  • Eyewear Venting Yes
See all product information

Product Information

  • Brand Ess
  • MFR # 740-0123
  • Zoro # G5097111
  • UPC #
    811533011902
  • Country of Origin United States
  • Category Safety Goggles

Dimensions

Eyewear Size Universal

Details

Lens Color Clear
Lens Material Polycarbonate
Foam Lined Yes
Item Tactical Safety Goggles Kit
Includes Goggle includes SpeedSleeve, carrying case, 2.8mm Clear & Smoke Gray lenses
Eyewear Venting Yes
Standards U.S. MIL SPEC MIL-PRF-32432, ANSI Z87.1-2015, CE EN 166, U.S. Federal OSHA
Frame Material Thermoplastic Rubber
UV Protection 100%
X-Ray Detectable No
Lens Coating Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Frame Color Black
Series 5SY4
Gender Unisex
Metal Detectable No
Photochromatic Lens No
Band Material Elastic
Includes Anti-Fog Lens Coating Yes
Includes Scratch-Resistant Lens Coating Yes
Includes Eye Socket Lining No
For Small Heads Designation Not Rated for Small Heads
Frame Style Goggle
Includes No Lens Coatings No
Includes Polarized Lens Coating No
Includes Anti-Static Lens Coating No
Application Military
Brow Lining Material Foam
Includes Brow Lining No
Welding Shade Designation Not Rated for Welding Use
Dielectric Protection No
Nose Bridge Material Thermoplastic Rubber

Description

ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application Military, Band Material Elastic, Brow Lining Material Foam, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material TPR, Frame Style Goggles, Gender Unisex, Includes 2.8mm Clear and Smoke Gray Lenses, Carrying Case, Speed Sleeve, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.