PN1025 Recycled Top Tab File Guides Alpha 1/5 Tab Pressboard Legal 25/Set

  • Mfr # PN1025
  • Zoro # G203695888
product price: 
$
72.65
/ea

Key Features

Type
File Guide
Material
Pressboard
Tab Color
Gray
Tab Style
Blank
Sheet Standard
Legal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PN1025
Zoro #
G203695888
UPC #
78787932555
Country of Origin
United States

Details

Type
File Guide
Material
Pressboard
Tab Color
Gray
Tab Style
Blank
Sheet Standard
Legal

Description

Alphabetical File Guide Sets.
  • Available with insertable steel tabs or self tabs.
  • Made with extra sturdy blue or gray pressboard or 18 pt. manila paper.
  • Pressboard: CPG contains 65% recycled with 30% post consumer fiber.
  • Manila: contains 10% recycled fiber with 10% post consumer fiber.
  • Tabs: Insertable steel tabs or self tabs.
  • Material: Type III Gray Pressboard.
  • Legal size: 9-1/2" x 15-1/2".
  • Tab Position: 5.
  • Tab Style: Self.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews