Male-Female Threaded Standoff, PK50
- Mfr # 36440MF062-50GR
- Zoro # G523954801
product price:Â
$
14.15
/pk of 50, $0.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Size B
#4-40
System of Measurement
Inch
Body Length
5/8 in
Hex Width
1/4 in
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36440MF062-50GR
- Zoro #
- G523954801
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Material
- Nylon
- Thread Direction
- Right Hand
- Standoff Thread Gender
- Male-Female
- Thread Type
- Fine
- Thread Gender Side B
- Female
- Item
- Male-Female Threaded Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 5/8 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 13/16 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 13/16 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.