Shop ESSENTRA COMPONENTS
See all product information
Create Account
Female-Female Threaded Standoff, PK25
- Mfr # 14MMHTSP020-25GR
- Zoro # G723954588
product price:Â
$
10.49
/pk of 25, $0.42/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Length
20 mm
Thread Fit Side A
2B
Thread Gender Side A
Female
Thread Direction
Right Hand
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14MMHTSP020-25GR
- Zoro #
- G723954588
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 20 mm
- Thread Size Size B
- M4x0.70
- Overall Length
- 20 mm
- Thread Size Side A
- M4x0.70
- Hex Width
- 6 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Details
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Item
- Female-Female Threaded Standoff
- Material
- Nylon
- System of Measurement
- Metric
- Standoff Thread Gender
- Female-Female
- Shape
- Hex
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 20 mm, Body Length 20 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.