Shop ESSENTRA COMPONENTS
See all product information
Create Account
Male-Female Threaded Standoff, PK25
- Mfr # 36M30MF022-25GR
- Zoro # G123954805
product price:Â
$
8.65
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Size B
M3x0.50
Thread Size Side A
M3x0.50
Thread Direction
Right Hand
System of Measurement
Metric
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36M30MF022-25GR
- Zoro #
- G123954805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- M3x0.50
- Thread Size Side A
- M3x0.50
- Overall Length
- 22 mm
- Hex Width
- 6 mm
- Body Length
- 22 mm
- Wire Rope Length
- 22 mm
- Length
- 22 mm
Details
- Thread Direction
- Right Hand
- System of Measurement
- Metric
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Material
- Nylon
- Item
- Male-Female Threaded Standoff
- Thread Gender Side B
- Female
- Standoff Thread Gender
- Male-Female
- Thread Style
- Partially Threaded
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 22 mm, Body Length 22 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.