Male-Female Threaded Standoff, PK25
- Mfr # 36M40MF018-25GR
- Zoro # G123953969
product price:Â
$
8.39
/pk of 25, $0.34/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Side A
M4x0.70
Standoff Thread Gender
Male-Female
Thread Type
Coarse
Overall Length
18 mm
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36M40MF018-25GR
- Zoro #
- G123953969
- UPC #
- -
- Country of Origin
- United States
- Standoff Thread Gender
- Male-Female
- Item
- Male-Female Threaded Standoff
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- System of Measurement
- Metric
- Material
- Nylon
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- M4x0.70
- Overall Length
- 18 mm
- Body Length
- 18 mm
- Thread Size Size B
- M4x0.70
- Hex Width
- 6 mm
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 18 mm, Body Length 18 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.