Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSB-16-01A-RT-10GR
Zoro # G423954154
product price:Â
$
6.99
/pk of 10, $0.70/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Type
Adhesive-Mount
Color
White
Base Width
0.687 in
For Hole Diameter A
0.156 in
Head Height A
0.402 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBSB-16-01A-RT-10GR
- Zoro #
- G423954154
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Base Width
- 0.687 in
- For Hole Diameter A
- 0.156 in
- Head Height A
- 0.402 in
- Panel Thickness - Maximum
- 1/16 in
- Body Width
- 0.28 in
- Overall Length
- 1 in
- Spacer Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Spacer Type
- Adhesive-Mount
- Color
- White
- Item
- Snap-In Spacers
- System of Measurement
- Inch
- Material
- Nylon
- Head Shape
- Bayonet
- Adhesive Material
- Acrylic
Description
PCB Support, Adhesive Mount, PK10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.