Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # LCBS-8-01-50GR
Zoro # G523954573
product price:Â
$
8.79
/pk of 50, $0.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Overall Length
1/2 in
System of Measurement
Inch
Head Height A
0.402 in
Panel Thickness - Maximum
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBS-8-01-50GR
- Zoro #
- G523954573
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 1/2 in
- Head Height A
- 0.402 in
- Panel Thickness - Maximum
- 1/16 in
- For Hole Diameter A
- 0.156 in
- Spacer Length
- 0.5 in
- For Hole Diameter B
- 0.187 in
- Base Width
- 0.562 in
- Body Width
- 0.28 in
- Head Height B
- 0.22 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Color
- White
- System of Measurement
- Inch
- Material
- Nylon
- Item
- Snap-In Spacers
- Spacer Type
- Dual Snap-Lock
- Head Shape
- Arrow
Description
PCB Support, Dual Snap Lock, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.