Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Reverse Mount, PK50
Mfr # RLCBSR-8-01-50GR
Zoro # G723953895
product price:Â
$
10.35
/pk of 50, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Hole Diameter B
0.187 in
Spacer Length
0.5 in
Head Height A
0.343 in
Body Width
0.175 in
Head Shape
Bayonet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RLCBSR-8-01-50GR
- Zoro #
- G723953895
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Hole Diameter B
- 0.187 in
- Spacer Length
- 0.5 in
- Head Height A
- 0.343 in
- Body Width
- 0.175 in
- For Hole Diameter A
- 0.125 in
- Base Width
- 0.375 in
- Head Height B
- 0.059 in
- Panel Thickness - Maximum
- 1/16 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Item
- Snap-In Spacers
- Head Shape
- Bayonet
- Color
- White
- Spacer Type
- Reverse-Mount
- System of Measurement
- Inch
- Material
- Nylon
Description
PCB Support, Reverse Mount, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.