Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSBM-9-01A-RT-10GR
Zoro # G323954230
product price:Â $6.95
/pk 10, $0.70/eaKey Features
Body Width
0.187 in
Material
Nylon
Color
White
Base Width
0.5 in
Overall Length
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBSBM-9-01A-RT-10GR
- Zoro #
- G323954230
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Width
- 0.187 in
- Base Width
- 0.5 in
- Overall Length
- 9/16 in
- Panel Thickness - Maximum
- 1/16 in
- Spacer Length
- 0.563 in
- For Hole Diameter A
- 0.125 in
- Head Height A
- 0.343 in
- Wire Rope Length
- 9/16 in
Details
- Material
- Nylon
- Color
- White
- Item
- Snap-In Spacers
- Adhesive Material
- Acrylic
- Head Shape
- Bayonet
- Spacer Type
- Adhesive-Mount
- System of Measurement
- Inch
Description
PCB Support, Adhesive Mount, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.