Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBS-12-01-50GR
Zoro # G423954345
product price:Â
$
11.15
/pk of 50, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Width
0.28 in
Overall Length
3/4 in
Head Height A
0.22 in
Spacer Type
Dual Snap-Lock
Spacer Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLCBS-12-01-50GR
- Zoro #
- G423954345
- UPC #
- -
- Country of Origin
- Mexico
- Spacer Type
- Dual Snap-Lock
- Item
- Snap-In Spacers
- Material
- Nylon
- System of Measurement
- Inch
- Color
- White
- Head Shape
- Arrow
Description
PCB Support, Dual Snap Lock, PK50