Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSB-12-01A-RT-10GR
Zoro # G923954777
product price:Â
$
6.75
/pk of 10, $0.68/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Hole Diameter A
0.156 in
Body Width
0.28 in
Color
White
Overall Length
3/4 in
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBSB-12-01A-RT-10GR
- Zoro #
- G923954777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Hole Diameter A
- 0.156 in
- Body Width
- 0.28 in
- Overall Length
- 3/4 in
- Head Height A
- 0.402 in
- Base Width
- 0.687 in
- Spacer Length
- 0.75 in
- Panel Thickness - Maximum
- 1/16 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Color
- White
- Adhesive Material
- Acrylic
- System of Measurement
- Inch
- Head Shape
- Bayonet
- Spacer Type
- Adhesive-Mount
- Item
- Snap-In Spacers
- Material
- Nylon
Description
PCB Support, Adhesive Mount, PK10