Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # LCBS-16-01-50GR
Zoro # G223954286
product price:Â
$
10.99
/pk of 50, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Width
0.562 in
Color
White
Spacer Length
1 in
Spacer Type
Dual Snap-Lock
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBS-16-01-50GR
- Zoro #
- G223954286
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Width
- 0.562 in
- Spacer Length
- 1 in
- Overall Length
- 1 in
- Panel Thickness - Maximum
- 1/16 in
- For Hole Diameter A
- 0.156 in
- Head Height A
- 0.402 in
- Body Width
- 0.28 in
- For Hole Diameter B
- 0.187 in
- Head Height B
- 0.22 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Color
- White
- Item
- Snap-In Spacers
- Spacer Type
- Dual Snap-Lock
- System of Measurement
- Inch
- Material
- Nylon
- Head Shape
- Arrow
Description
PCB Support, Dual Snap Lock, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.