Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Reverse Mount, PK50
Mfr # RLCBSR-9-01-50GR
Zoro # G523954627
product price:Â $10.69
/pk 50, $0.21/eaKey Features
Spacer Type
Reverse-Mount
Color
White
Base Width
0.375 in
Body Width
0.175 in
For Hole Diameter B
0.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RLCBSR-9-01-50GR
- Zoro #
- G523954627
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Width
- 0.375 in
- Body Width
- 0.175 in
- For Hole Diameter B
- 0.187 in
- Head Height B
- 0.059 in
- Spacer Length
- 0.563 in
- For Hole Diameter A
- 0.125 in
- Panel Thickness - Maximum
- 1/16 in
- Overall Length
- 9/16 in
- Head Height A
- 0.343 in
- Wire Rope Length
- 9/16 in
Details
- Spacer Type
- Reverse-Mount
- Color
- White
- Item
- Snap-In Spacers
- Material
- Nylon
- System of Measurement
- Inch
- Head Shape
- Bayonet
Description
PCB Support, Reverse Mount, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.