Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Snap In / Female Thread
Mfr # TCBS-12-01-25GR
Zoro # G123954461
product price:Â
$
7.89
/pk of 25, $0.32/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Hole Diameter A
0.156 in
Base Width
0.312 in
For Screw Size
M3.5
Head Height A
0.4 in
Spacer Type
Dual Snap-Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCBS-12-01-25GR
- Zoro #
- G123954461
- UPC #
- -
- Country of Origin
- United States
- Spacer Type
- Dual Snap-Lock
- Material
- Nylon
- Item
- Snap-In Spacers
- Color
- White
- System of Measurement
- Inch/Metric
- Head Shape
- Bayonet
Description
PCB Support, Snap In / Female Thread