Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP257-100GR
Zoro # G923954425
product price:Â
$
8.15
/pk 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
0.26 in
System of Measurement
Inch
Overall Length
3/4 in
Material
Nylon
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP257-100GR
- Zoro #
- G923954425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.26 in
- Overall Length
- 3/4 in
- Outside Diameter
- 1/2 in
- For Screw Size
- 1/4 in, M6
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- System of Measurement
- Inch
- Material
- Nylon
- Color
- Natural
- Item
- Round Spacer
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, M6, Overall Length 3/4 in, Inside Diameter 0.26 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100