Shop All Leather Driver's Gloves
Estwing
Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Small
Mfr # EWADJLD0808
Zoro # G805445553
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Estwing
- MFR # EWADJLD0808
- Zoro # G805445553
- UPC # 99198206813
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Description
The only thing better than a good tool are the hands that hold it so protect those hands with a pair of Estwing work gloves. Designed to the same exacting standards as our hammers and striking tools, these gloves are made using high quality materials to provide you with the best in comfort and protection. The outer shell of these gloves is made from 100% buffalo leather, renown for its exceptional resistance to abrasive wear. The classic style of this work glove features a seamless palm that helps to prevent snags and catches. The open style cuff is elongated to provide extra coverage for wrists and to fit over long sleeves and help keep dirt, debris and other irritants from entering the glove. An adjustable leather strap with metal buckle allows a snug fit around wrists to keep the glove in place while you work. Perfect for jobs and tasks that require long lasting durability and comfort including construction, farming, ranching, and most any DIY project either around the house or in the workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- TOUGH DUCK Hi-Vis Rain Pants, M, Yellow/Green (S37411)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Large (EWADJLD0810)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, S, PR (3601KS)
- TILLMAN Leather Drivers Gloves, Cowhide, M, 1 Pair (1414M)
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- WATSON GLOVES Unlined Goatskin Driver - Large PR (546-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XXL, PR (3213X2CHVSP)
- Estwing Leather Driver's Gloves