Zoro Homepage

Traverse LED 4-Light 31" Wide Champagne Pendant Light

  • Mfr # E21516-CHP

  • Zoro # G2167940


product price: $1,428.00
/ea
Free Shipping & Returns

Key Features

Color
Champagne
Height
5.75
Length
31
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21516-CHP
Zoro #
G2167940
UPC #
845094088110
Country of Origin
China

Dimensions

Height
5.75
Length
31
Width
31
Depth
31
Minimum Height
10
Maximum Height
127
Wire Length
120

Details

Color
Champagne
Lamp Type
LED
Voltage
120V
Item
Single Pendant
Finish
Champagne
Collection
Traverse LED
Dimmable
Yes
Number of Bulbs
4
Material
Aluminum, Stainless Steel, Acrylic
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
112
Color Temperature
3000
Kelvin Rating
3000
Weight
19.2
Watts
112
ADA Compliant
No
Lumens
5500
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.