Safety Switch, NEMA 4X, Indoor/Outdoor, Stainless Steel

  • Mfr # CES-AR-CR2-CH-SA-105745

  • Zoro # G1890780


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Housing Material
Stainless Steel
Standards
CE, UL
Termination Type
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CES-AR-CR2-CH-SA-105745
Zoro #
G1890780
UPC #
-
Country of Origin
Czechia

Dimensions

Height
1.18 in
Cable Length
1m
Width
3.74 in
Depth
0.47 in

Details

Item
Safety Switch
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Housing Material
Stainless Steel
Standards
CE, UL
Termination Type
M12
Series
CES-AR Series
On Sensing Distance
0.59 in
Body Material
Stainless steel
IP Rating
67
For Use With
103450, Mfr. No. 100776
Technology
RFID
Off Sensing Distance
1.57 in
Operating Temp. Range
-4 Degrees to 131 Degrees F
DC Contact Rating
Not Rated
AC Contact Rating
Not Rated
Description/Special Features
8 Pin Plug
Electrical Connection
M12
Features
Multicode, Short Circuit Monitoring, Used as Stand-Alone Safety Devices
Number of Pins
8
Compatible Actuator Technology
RFID
Number of Electrical Connections
1
Compatible Actuator Manufacturer Part Number
100776; 103450
Door Opening Orientation
Right Hand
Operation Type
In Series
Includes Guard Locking
No Guard Locking Included
Includes Actuator
No Actuator Included

Description

Non-Contact Safety Switch, Technology RFID, Series CES-AR Series, For Use With 103450, Mfr. No. 100776, Width 3.74 in, Height 1.18 in, Depth 0.47 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length 1 m, IP Rating IP67, On Sensing Distance 0.59 in, Off Sensing Distance 1.57 in, Body Material PBT Resin, Description/Special Features 8 Pin Plug, Standards cULus Listed, EAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.