Self-Leveling Asphalt Patch, PK2

  • Mfr # 6231000G
  • Zoro # G424782107
product price: 
$
72.95
/pk of 2, $36.48/ea

Key Features

Product Type
Asphalt Repair Compound
Finishing Features
Machinable, Paintable, Sandable
For Surface Material
Asphalt
Compressive Strength - Maximum
20,000 psi
Working Time
20 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6231000G
Zoro #
G424782107
UPC #
076818005476
Country of Origin
United States

Dimensions

Minimum Thickness
1/4 in
Container Size
25 fl oz
Maximum Thickness
10 ft

Details

Item
Asphalt Patch
Product Type
Asphalt Repair Compound
Finishing Features
Machinable, Paintable, Sandable
For Surface Material
Asphalt
Compressive Strength - Maximum
20,000 psi
Working Time
20 min
Application
Pavement Repair
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Full Cure Time
3 hr
Vehicle Traffic Functional Cure
2 hr
Resistance Properties
Foot Traffic Functional Cure
2 hr
Coverage
15 ft x 1 in W x 0.25 in D (PER POUCH)
Color
Black
Series
Procrete(R)
Base Material
Urethane
Product Form
Liquid
Pavement Repair Specialty
Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
Cure Type
Chemical Activator
Container Type
Box
REACH Compliant
Yes
Maximum Performance Temperature
212 Degrees F
VOC Content+1
0.005
Pavement Repair Surface Incline
Horizontal
RoHS Compliant
Yes
Minimum Performance Temperature
-40 Degrees F

Description

Asphalt Patch, Base Material Urethane, Cure Type Chemical Activator

Ratings & reviews