Shop EUCLID

Joint Filler, 22 oz, Gray

  • Mfr # QJUVR-T
  • Zoro # G622784316

product price: 
$
75.59
/ea

Key Features

Series
QwikJoint UVR
Standards
ACI 302, ANSI/GBI 01, USGBC LEED V4, WELL Building Standard
Cure Type
Chemical Activator
VOC Content+1
0 g/L
Container Size
1.38 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QJUVR-T
Zoro #
G622784316
UPC #
-
Country of Origin
United States
Series
QwikJoint UVR
Standards
ACI 302, ANSI/GBI 01, USGBC LEED V4, WELL Building Standard
Cure Type
Chemical Activator
VOC Content+1
0 g/L
Maximum Traffic Hours
2 hr
Base Material
Polyurea
VOC Content Weight Percentage
0 %
Color
Gray
Full Cure Time
1 day
Item
Joint Filler
Maximum Performance Temperature
90 Degrees F
Coverage
6.7 sq ft @ 1/2 in
Number of Components
2
Product Form
Liquid
Mixing Ratio+1
1:1
For Use With
Concrete Joints, Construction Joints, Control Joints, Cracks
Container Type
Cartridge
Environment
Indoor/Outdoor
Maximum Application Temperature
90 Degrees F
Working Time
31 sec
Minimum Application Temperature
-20 Degrees F
Minimum Traffic Hours
1 hr
Application
Concrete Construction and Control Joints
Flash Point
Greater Than 200 Degrees F
Minimum Performance Temperature
-20 Degrees F
Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Ultraviolet-Resistant
Maximum Setting Time
4 min
Wire Color
Gray
Compatible Product Type
Concrete Joints, Construction Joints, Control Joints, Cracks
Vehicle Traffic Functional Cure
2 hr
Mixing Ratio
1:1
For Surface Material
Concrete
Patching and Repairing Properties
Quick Drying
Pavement Repair Horizontal Incline Self-Leveling
Not Self-Leveling
Pavement Repair Surface Incline
Horizontal
Foot Traffic Functional Cure
1 hr
Product Type
Crack Filler
Pavement Repair Specialty
Joint Sealing

Dimensions

Container Size
1.38 lb
Maximum Crack Width+1
1/2 in

Description

Joint Filler, Base Material Polyurea, Cure Type Chemical Activator, Patching and Repairing Properties Quick Drying, Resistance Properties Abrasion-Resistant, Moisture-Resistant, Ultraviolet-Resistant, Product Form Liquid, Container Size 1.38 lb, Container Type Cartridge, Coverage 6.7 sq ft @ 1/2 in, Full Cure Time 1 day, Maximum Crack Width 1/2 in, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 2 hr, Minimum Traffic Hours 1 hr, Working Time 31 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.