A21 LED Bulb, 17W, 1600 lm, 100W Eq., 5000K, E26, Dimmable, CEC, UL
- Mfr # EA21-17W5050cec
- Zoro # G324302573
product price:Â
$
11.99
/ea
Sold in multiples of 12 for
$143.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA21-17W5050cec
- Zoro #
- G324302573
- UPC #
- 811174034001
- Country of Origin
- China
Description
The Euri Lighting EA21-17W5050cec A21 LED Light Bulb delivers bright, energy-efficient illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 17 watts, this high-output LED lamp produces 1,600 lumens of 5000K Cool White light while replacing a conventional 100W incandescent bulb, providing crisp, high-visibility illumination with reduced energy use. The larger A21 bulb shape and standard E26 medium base make this lamp a practical replacement for compatible residential and light-commercial fixtures that require greater light output than a typical A19 bulb. Operating on 120V, it is well suited for kitchens, bathrooms, hallways, utility rooms, work areas, apartment common spaces, multifamily properties, hospitality facilities, and other locations where bright general illumination is preferred. The lamp provides 90+ CRI for accurate color rendering and supports dimming with compatible controls. For projects where product compliance matters, the manufacturer specification sheet displays CEC and UL marks, making this bulb especially relevant for contractors, electricians, property managers, facility teams, and homeowners sourcing documented replacement lighting
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.