Shop EURI LIGHTING
Create Account
PAR38 LED Bulbs, 12W, 1050 lm, 100W Eq., 2700K, E26, Dimmable, CEC/JA8/UL, 2PK
- Mfr # EP38-12W5020cec-2
- Zoro # G424302602
product price:Â
$
24.99
/pk of 2, $12.50/ea
Sold in multiples of 6Â pks for
$149.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP38-12W5020cec-2
- Zoro #
- G424302602
- UPC #
- 811174037064
- Country of Origin
- China
Description
The Euri Lighting EP38-12W5020cec-2 PAR38 LED Bulb 2-Pack provides high-output, energy-efficient directional lighting for residential, multifamily, hospitality, commercial, and property-maintenance applications. Each bulb uses only 12 watts while producing 1,050 lumens of 2700K Warm White light, providing an efficient LED replacement for conventional 100W incandescent bulbs. Designed in the larger PAR38 reflector shape with a standard E26 medium screw base, each lamp operates on 120V/60Hz. The PAR38 format is well suited for compatible recessed lighting, spotlights, track lighting, architectural lighting, task lighting, hospitality properties, multifamily common areas, and other locations where strong directional illumination is required. The 2700K Warm White color temperature creates a warm, comfortable appearance suitable for homes, restaurants, hotels, apartments, lounges, entry areas, and other spaces where inviting illumination is preferred. The convenient 2-pack is useful for matching fixture replacements and recurring maintenance programs managed by contractors, electricians, property managers, facility managers, multifamily operators, and hospitality teams. For applicable code-conscious lighting projects, the manufacturer's specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.