Shop EURI LIGHTING
Create Account
BR40 LED Flood Bulb, 11W, 1000 lm, 75W Eq., 5000K, E26, Dimmable, CEC, UL
- Mfr # EB40-11W5050cec
- Zoro # G424302589
product price:Â
$
11.99
/ea
Sold in multiples of 10 for
$119.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EB40-11W5050cec
- Zoro #
- G424302589
- UPC #
- 811174036814
- Country of Origin
- China
Description
The Euri Lighting EB40-11W5050cec BR40 LED Flood Bulb delivers bright, energy-efficient illumination for residential, multifamily, hospitality, and property-maintenance applications. Using only 11 watts, this LED lamp produces 1,000 lumens of 5000K Cool White light while replacing a conventional 75W incandescent bulb, making it a practical upgrade for spaces where crisp, high-visibility illumination is preferred. The larger BR40 flood bulb shape and standard E26 medium base make this lamp suitable for compatible recessed cans, ceiling fixtures, and other residential or light-commercial luminaires requiring a wide flood lamp. Operating on 120V, it is well suited for kitchens, bathrooms, hallways, utility areas, apartment common spaces, hospitality properties, and other locations where bright general illumination is needed. For contractors, electricians, property managers, facility teams, and other professional buyers, the manufacturer specification sheet displays CEC and UL certification/compliance marks. The combination of a standard E26 base, BR40 form factor, 5000K Cool White output, and 75W replacement performance makes this bulb useful for both individual replacements and ongoing maintenance programs.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.