LED Corn Bulb, 36/54/63W, 9513 lm, 175W MHL Eq., 3CCT, E39, 100-277V, UL/DLC/RoHS
- Mfr # ECB63W-303sw
- Zoro # G324302597
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECB63W-303sw
- Zoro #
- G324302597
- UPC #
- 811174035008
- Country of Origin
- China
Description
The Euri Lighting ECB63W-303SW LED Corn Bulb gives commercial buyers, electricians, contractors, facility managers, and property managers multiple lighting configurations from one high-output replacement lamp. A built-in wattage control allows selection between 36W, 54W, and 63W, while a separate CCT switch provides 3000K Warm White, 4000K Bright White, or 5000K Cool White, creating nine possible wattage and color-temperature combinations. Light output varies according to the selected wattage and CCT. At 63W, the lamp produces up to 9,513 lumens and is rated as a replacement for 120W CFL or 175W metal-halide lamps. The 54W setting also replaces 120W CFL or 175W metal halide, while the 36W setting replaces 80W CFL or 150W metal halide. Designed for commercial retrofit and maintenance applications, the lamp operates across AC 100-277V and uses an E39 mogul base. The ballast-bypass design incorporates a built-in driver, allowing the lamp to operate in compatible fixtures after the existing ballast is properly bypassed. Its selectable output lets one SKU cover multiple lighting requirements while helping reduce replacement inventory. The manufacturer sheet displays DLC, UL, and RoHS marks and identifies the lamp as IP64 protected, Damp Rated, and enclosed-fixture suitable. Its aluminum construction and optimized ventilation are designed to support heat dissipation and long-term operation.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.