Albany Contemporary LED Chandelier, 1-Light, 800 Lumens, Soft White/Deep Black/Brass

  • Mfr # 37043-018

  • Zoro # G404865578


product price:  $2,035.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
IP Rating
IP20
Material
METAL
Collection
Albany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37043-018
Zoro #
G404865578
UPC #
773546296960
Country of Origin
China

Dimensions

Height
5.25 in
Diameter
31.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
53
IP Rating
IP20
Material
METAL
Collection
Albany
Number of Lights
1
Type
Chandelier
Description/Special Features
53W/LED 3000K/1920lm (dimmable), Soft white cylinder acrylic included, Hanging Support Type: Wire, Rated for dry locations
Lamp Included
Yes
Fixture Voltage
120
Color
Deep Black/Brass
Dimmable
YES
Lamp Watts
53
Style
Contemporary
Standards
CETLUS, CSA Approved

Description

LED light framed by black mesh with brass accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.