Zoro Homepage

Phillimore Transitional LED Chandelier, 3-Light, 720 Lumens, Clear/Brushed Gold

  • Mfr # 37345-013

  • Zoro # G404865639


product price: $3,720.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Collection
Coburg
Width
14 in
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37345-013
Zoro #
G404865639
UPC #
773546298629
Country of Origin
China

Dimensions

Width
14 in
Height
23 in
Length
32.75 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
93
Collection
Coburg
Style
Contemporary
Lamp Included
Yes
Lamp Watts
93
Description/Special Features
93W/LED 3000K/5500lm (dimmable), Clear Acrylic Diffusers, Hanging Support Type: Aircraft Cable, Rated for damp locations
Dimmable
YES
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Type
Chandelier
Number of Lights
1
Color
Anodized Gold
Material
METAL

Description

Slim, edge-lit LED panels are creatively positioned to intersect in a dynamic, whimsically modern design featuring anodized aluminum in gold or black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.