Zoro Homepage

Rover Small LED Flushmount

  • Mfr # 39332-035

  • Zoro # G904865351


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Height
4 in
IP Rating
IP20
Type
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39332-035
Zoro #
G904865351
UPC #
773546308571
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
4 in
Canopy Backplate Length
12
Canopy Backplate Width
12
Canopy Backplate Height
1

Details

IP Rating
IP20
Type
Flush Mount
Color
BLACK
Series
ROVER
Number of Tiers
BLACK
Theme / Style
Other

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.