Zoro Homepage

Ryder Transitional LED Bathbar, 3-Light, 750 Lumens, Clear/Gold

  • Mfr # 37064-020

  • Zoro # G504865454


product price: $2,025.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37064-020
Zoro #
G504865454
UPC #
773546297202
Country of Origin
China

Dimensions

Length
45 in
Width
4 in
Height
8.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
74
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Fixture Voltage
120
Type
Chandelier
Number of Lights
1
Material
METAL
IP Rating
IP20
Style
Contemporary
Lamp Watts
74
Color
Satin Gold
Collection
Cameno
Dimmable
YES
Description/Special Features
74W/LED 3000K/4700lm (dimmable), Up + Down lighting from offset panels, Includes 57" of total dowrods, Rated for dry locations

Description

Up + Down lighting from offset panels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.