Zoro Homepage

Ryder Transitional LED Bathbar, 4-Light, 1000 Lumens, Clear/Gold

  • Mfr # 37065-027

  • Zoro # G204865396


product price: $3,555.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37065-027
Zoro #
G204865396
UPC #
773546297226
Country of Origin
China

Dimensions

Height
4.5 in
Length
55 in
Width
4.75 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
113
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Type
Chandelier
Color
Satin Gold
Dimmable
YES
Number of Lights
1
Collection
Cameno
Style
Contemporary
Material
METAL
IP Rating
IP20
Lamp Watts
113
Description/Special Features
113W/LED 3000K/7100lm (dimmable), Up + Down lighting from offset panels, Includes 57" of total dowrods, Rated for dry locations

Description

Up + Down lighting from offset panels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.