Spunto Contemporary LED Chandelier, 1-Light, 2800 Lumens, Opal/Matte Black

  • Mfr # 31472-021

  • Zoro # G904865795


product price:  $2,110.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Diameter
47.25 in
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31472-021
Zoro #
G904865795
UPC #
773546293013
Country of Origin
China

Dimensions

Diameter
47.25 in
Height
1.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
72
Lamp Included
Yes
Fixture Voltage
120
Lamp Watts
72
Description/Special Features
72W/LED 3000K/2800lm (dimmable), Opal Diffused Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Color
Matte Black
Number of Lights
1
Type
Chandelier
Material
Metal
Standards
CETLUS, CSA Approved
Dimmable
YES
Style
Contemporary
Collection
Spunto
IP Rating
DRY

Description

Oversized machined aluminum rings with opal diffused LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.