Zoro Homepage

Sydney Contemporary Incandescent Wall Sconce, 1-Light, White/Chrome

  • Mfr # 38257-021

  • Zoro # G704865636


product price: $3,465.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Lamp Watts
74
Number of Lights
1
Lamp Included
YES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38257-021
Zoro #
G704865636
UPC #
773546304337
Country of Origin
China

Dimensions

Length
55.25 in
Height
21 in
Width
15.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
74
Lamp Watts
74
Number of Lights
1
Lamp Included
YES
Fixture Voltage
120
Color
BLACK
Style
CONTEMPORARY
Standards
CETLUS, CSA Approved
Dimmable
YES
Collection
FERRO
Type
Chandelier
Material
METAL
Description/Special Features
74W/LED 3000K/4000lm dimmable, Hanging Support Type: ROD

Description

Inspired by shadow box wall art, multiple cubes outlined by plated-gold frames are positioned in dimensional patterns and illuminated by LED panels to create a dramatic visual effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.