Westhaven 14 Inch x 9.5 Inch Square Acacia Wood Paddle Serving Board

  • Mfr # 143813.01

  • Zoro # G421736400


product price:  $32.49
/ea

Key Features

Color
Brown
Material
Wood
Width
9.5 in
Height
0.8 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143813.01
Zoro #
G421736400
UPC #
085081650689
Country of Origin
Thailand

Dimensions

Width
9.5 in
Height
0.8 in
Length
14 in

Details

Color
Brown
Material
Wood
Item
Serving Board

Description

Introducing the Everyday By Martha Stewart Westhaven 14 Inch x 9.5 Inch Square Acacia Wood Paddle Serving Board, a culinary essential designed to elevate your hosting experience. Crafted from premium acacia wood, this square serving board boasts a rustic grained design, bringing warmth and charm to any table setting. Its ample size provides plenty of space for arranging an array of appetizers and charcuterie with finesse. Equipped with a built-in loop handle, it offers both functionality and style, allowing for easy transportation from kitchen to table. Handcrafted for durability and timeless appeal, this serving board is a must-have for entertainers and home chefs alike. Remember, to maintain its natural beauty, simply hand wash only and occasionally apply oil. Elevate your entertaining game with the Everyday by Martha Stewart Westhaven Acacia Wood Paddle Serving Board, where practicality meets elegance in every serving.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.