Shop MEGACHEF
See all product information
Create Account
15.5 x 10.5 Inch Acacia Wood Rectangular Cutting Board with Rounded Edge in Dark Brown
- Mfr # 750123806M
- Zoro # G822980549
product price:Â
$
29.39
/ea
Key Features
Length
15-1/2 in
Width
10-1/2 in
Material
Wood
Color
Brown
Height
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123806M
- Zoro #
- G822980549
- UPC #
- 840191216312
- Country of Origin
- China
Dimensions
- Length
- 15-1/2 in
- Width
- 10-1/2 in
- Height
- 0.98 in
Details
- Item
- Cutting Board
- Material
- Wood
- Color
- Brown
Description
Crafted from premium acacia wood, the MegaChef 15.5 x 10.5 Inch Rectangular Cutting Board offers both durability and natural beauty for your kitchen. Its dense wood surface resists knife marks while protecting your blades, ensuring lasting use through countless meal preparations. The rich, warm tones and striking wood grain make it an attractive piece for both cutting and serving, blending seamlessly into any kitchen style. Perfectly sized at 15.5 by 10.5 inches, this versatile board provides ample space for chopping vegetables, carving meats, or presenting cheeses and appetizers. Its smooth finish and sturdy construction make it easy to handle and clean, while the acacia wood's natural resistance to water and staining helps maintain its elegant appearance over time. Whether for everyday cooking or entertaining guests, the MegaChef cutting board combines functionality, style, and quality craftsmanship in one essential kitchen tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.