Nozle, 3-5/8inL, 300scfm, 1-1/4in(F)NPT, Znc

  • Mfr # 1118

  • Zoro # G9606922


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Safety
Length
3 5/8 in
Air Consumption
300 scfm
Base Material
Zinc/Aluminum
Inlet Size
1 1/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1118
Zoro #
G9606922
UPC #
-
Country of Origin
United States

Dimensions

Length
3 5/8 in
Inlet Size
1 1/4 in FNPT
Diameter
2 in
Overall Length
3 5/8 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
300 scfm
Base Material
Zinc/Aluminum
Features
High Efficiency, Low Noise
Application
Industrial Cleaning and Drying
For Use With
Air Gun
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Number of Pieces
1
Max. dBA
106
Output
15 lbf
Compatible with Product Type
Air Guns
Compatible with Manufacturer Part Number
1217
OSHA Pressure Compliant
Yes
Nozzle Tip Material
Aluminum, Zinc
Air Flow Pattern
Hard-Hitting Force
Sound Level
106 dB
Product Type
Air Gun Nozzle

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 1217, Nozzle Tip Material Aluminum, Zinc, Overall Length 3 5/8 in, Inlet Size 1 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 106 dB, Output 15 lbf, Diameter 2 in, Air Flow Pattern Hard-Hitting Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.