Varistat Bencthop Ionizer

  • Mfr # 8600

  • Zoro # G712840748


product price:  $1,773.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Overall Height
10 in
Overall Depth
10 1/2 in
Overall Width
13 1/2 in
Standards
CE, RoHS, UL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8600
Zoro #
G712840748
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Depth
10 1/2 in
Overall Width
13 1/2 in

Details

Item
Benchtop Ionizer
Includes
Mounting Bracket
Standards
CE, RoHS, UL
Features
LED Indicators for Proper and Improper Functionality, Low Voltage Operation, Mountable, Hands-Free Operation, Rapid Static Decay
Calibration Certificate Type
Not Certified
Charged Surface Distance - Maximum
12 in
Static Discharge Time
0.8 sec
Input Voltage - Maximum
240 V AC
Generated Air Flow - Minimum
40 cfm
Generated Air Flow - Maximum
165 cfm
Product Type
Benchtop Ionizer

Description

Benchtop Ionizer, Static Discharge Time 0.8 sec, Features LED Indicators for Proper and Improper Functionality, Low Voltage Operation, Mountable, Hands-Free Operation, Rapid Static Decay, Includes Mounting Bracket, Standards CE, RoHS, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.